Beli angle air grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Air Angle Grinder (Mesin Gerinda Tangan)atribut:
- Angle (°): 90
- Air inlet (inch): 1/4
- Pad Dimensions (inch): 4
- Free Speed (rpm): 10000
- Wheel Dimensions (mm): 100
- Air Pressure (Psi/Bar): 90/6.2
- UHT Air Micro Angle Grinder MAG-122Natribut:
- Air Consumption (nl/minute): 120
- Exhaust Type: Rear
- Height (mm): 55
- Hose Fitting Size: PT 1/4
- Maximum Rotation Speed (rpm): 35000
- Overall Length (mm): 104
- Set Content: MAG-122N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, 20 cup whetstone, 20 rubber pad, 20NSL7 sheets, 20 polyper 9 sheets
- Supply Air Pressure (MPa): 0.6
- Switching Method: Control grip valve
- Type: 120° Angle type
- CP Air Angle Grinderatribut:
- Size (inch): 4
- MASTER AIR Mini Angle Grinder Low ProfileDeskripsi:It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.atribut:
- Overall Length (mm): 101
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Included Accessories: Air plug 20PM type, 2 inch (diameter 58mm, hole diameter 9.5mm) polishing whetstone (offset whetstone) body mounted, polishing whetstone demounting wrench
- Wheel Diameter (mm): 58
- Exhaust Direction: Rear
- Air Consumption (m³/minute): 0.26
- Air Hose Inner Diameter (mm): Recommended 4.8 or higher
- Air inlet: 45295
- Rotation Speed at No-load (rpm): 16500
- Suitable Air Compressor Power (kW): (3-phase 200V) Recommended 2.2 or more
- Suitable Air Pressure (MPa): 0.62
- TRUSCO Air Angle Grinderatribut:
- Exhaust: sideways
- Hose Mounting Port: NPT1/4
- Air Consumption (m³/minute): 0.43
- No Load Rotation Speed (rpm): 12000
- Operating Air Pressure (MPa): 0.62 to 0.68
- Overall Length (mm): 190
- TOKU Air Angle GrinderDeskripsi:-Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.atribut:
- Total Length: 218mm
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
- Hose Intake Port: PT1/4
- Air Consumption per minute: 0.8 to 1.0
- No. Load Speed: 13000min -1 power
- Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
- KRISBOW Gerinda TanganDeskripsi:Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
- MAXPRO Air Angle Grinderatribut:
- Size (inch): 4
- Length (inch): 9
- Air Pressure (psi): 90
- Speed (rpm): 12000
- Air consumption (CFM): 6
- Air inlet (inch): 1/4 NPT
- Hose size (inch): 3/8
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- KOBE RED LINE Gda2206L Angle Die GrinderDeskripsi:GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Buffing Deburring Grinding Polishing Sanding
- Overall Height: 76mm
- Workplace Application: Industrial Welding & Fabrication
- Part Number: KBE2702020H
- UHT Micro Angle GrinderDeskripsi:Ergonomic angle of 120 degrees and 90 degrees are available. Reduces unpleasant noise that tends to occur with the angle type.atribut:
- Exhaust Type: Rear
- Air Consumption (nl/minute): 120
- Supply Air Pressure (MPa): 0.6
- Hose Fitting Size: PT 1/4
- Angle Type (°): 90
- Set Contents: MAG-093N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, Φ30 cup whetstone, Φ30 rubber pad, Φ30NSL7 sheets, Φ30 polyper 18 sheets
- Switching Method: Control grip valve
- Overall Length (mm): 118
- Height (mm): 44
- Maximum Rotation Speed (rpm): 23500
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita angle drill (Mesin Bor Listrik)Deskripsi:For drilling holes in narrow spaces such as various types of piping in 2x4 houses. Easy to change between high speed and low speed.atribut:
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: CB-322
- Chucking Size (mm): 2~13
- Current (A): 7.5
- Drilling Capacity, to Steel (mm): 13
- Drilling Capacity, to Wood (mm): 38
- Included Accessories: Side grip (1 for this machine and 1 for angle), hex wrench 5
- Length (mm): 413
- Mass (kg): 3.7
- Power Consumption (W): 710
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): (Low speed) 0 to 400, (High speed) 0 to 900
- Specification: Powerful Double Insulation Stepless Speed Forward/Reverse Forward/Reverse 2-Speed
- Jantek Mifare Access ControlDeskripsi:Functions: Supports 15,000 Card Capacity Supports 8,000 History Record Built-in RTC (Real Time Clock) With programmable Time Zone and Special Time Schedule functions Standalone or PC on line through software. The maximum reader range is 255 Built-in tamper switch detects when case is forced open or destroyed, the alarm signal will output Built-in alarm loop Built-in Watchdog, the system never hang Standalone operation when PC Shut Down or Off line Data is protected even after power failureatribut:
- Indicator LED: 3 x Red/Green Bio-color LED and 3 x Blue LED
- Keypad: 4x4 Touch Keypad (Blue Backlit LED)
- Battery: CR2032 - 3V
- Input Point: Push Button and Alarm Loop
- Output Point: 2xRelay (NO/NC)
- Interface: 1 x RS-232 or RS-422/485 (selectable by jumper, baudrate 9600) 1 x Wiegand Input
- Temperature (°C): -5 to 50
- Humidity: 0 to 90% RH
- Dimensions (mm): 130x86x28
- Mesin HL Air Grinderatribut:
- Size (inch): 4
Daftar Harga angle air grinder Terbaru October 2026
| Wipro Air Angle Grinder (Mesin Gerinda Tangan) | Rp949.900 |
| UHT Air Micro Angle Grinder MAG-122N | Rp7.199.900 |
| CP Air Angle Grinder | Rp719.900 |
| MASTER AIR Mini Angle Grinder Low Profile | Rp2.099.900 |
| TRUSCO Air Angle Grinder | Rp6.299.900 |
| DEWALT Angle Grinder | Rp669.900 |
| TOKU Air Angle Grinder | Rp10.999.900 |
| KRISBOW Gerinda Tangan | Rp2.199.900 |
| MAXPRO Air Angle Grinder | Rp2.199.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101005777-1.jpg)








/P103118325-1.jpg)



/6sP103684244-2.jpg)
/P101000821-1.jpg)
/P101578446-1.jpg)
/0tP114669029-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)